text.skipToContent text.skipToNavigation

Stahlwille 40 3 Socket 3mm Hex 2mm Depth 1/4" Square Drive Steel Chrome Plated 23mm


Article number
Wrench width (mm) 3
Length (m) 23
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 2
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 3
Length (m) 23
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 2
VDE tested No
Brand Stahlwille
Weight per piece (g) 7
Commodity code
Model 40 3
Type Socket

Article numbers

Article number G0301.030.001
EAN 4018754194179
UBB 500574806138
UNSPSC 27111704
Manufacturer article nr  01010003

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.