text.skipToContent text.skipToNavigation

Stahlwille 52 8 Socket 8mm Hex 9mm Depth 1/2" Square Drive Steel Chrome Plated 38mm


Article number
Wrench width (mm) 8
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 9
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 8
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 9
VDE tested No
Brand Stahlwille
Weight per piece (g) 58
Commodity code
Model 52 8
Type Socket

Article numbers

Article number G0366.080.001
EAN 4018754005802
UBB 203122695497
UNSPSC 27111704
Manufacturer article nr  03030008

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.