text.skipToContent text.skipToNavigation

Stahlwille 55 IMP 21 Impact Socket 21mm Hex 3/4" Square Drive Chrome Alloy Steel Gun Metal 50mm


Article number
Wrench width (mm) 21
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Stahlwille
Packed per 1

Specifications

Wrench width (mm) 21
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Stahlwille
Weight per piece (g) 368
Commodity code
Model 55 IMP 21
Type Impact Socket

Article numbers

Article number G0520.210.001
EAN 4018754015634
UBB 203122319379
UNSPSC 27111704
Manufacturer article nr  25010021

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.