text.skipToContent text.skipToNavigation

Stahlwille 40 8 Socket 8mm Hex 8mm Depth 1/4" Square Drive Steel Chrome Plated 23mm


Article number
Wrench width (mm) 8
Length (m) 23
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 8
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 8
Length (m) 23
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 8
VDE tested No
Brand Stahlwille
Weight per piece (g) 12
Commodity code
Model 40 8
Type Socket

Article numbers

Article number G0301.080.001
EAN 4018754000043
UBB 203122098007
UNSPSC 27111704
Manufacturer article nr  01010008

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.