text.skipToContent text.skipToNavigation

Stahlwille 51 S 17 Socket 17mm Hex 35mm Depth 1/2" Square Drive Steel Chrome Plated 83mm


Article number
Wrench width (mm) 17
Length (m) 83
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 35
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 17
Length (m) 83
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 35
VDE tested No
Brand Stahlwille
Weight per piece (g) 154
Commodity code
Model 51 S 17
Type Socket

Article numbers

Article number G0372.170.001
EAN 4018754007165
UBB 203122361918
UNSPSC 27111704
Manufacturer article nr  03240017

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.