text.skipToContent text.skipToNavigation

Stahlwille 40 D 9 Socket 9mm Bi-Hex 8mm Depth 1/4" Square Drive Steel Chrome Plated 23mm


Article number
Wrench width (mm) 9
Length (m) 23
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 8
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 9
Length (m) 23
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 8
VDE tested No
Brand Stahlwille
Weight per piece (g) 14
Commodity code
Model 40 D 9
Type Socket

Article numbers

Article number G0300.090.001
EAN 4018754000340
UBB 203122100555
UNSPSC 27111704
Manufacturer article nr  01030009

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.