text.skipToContent text.skipToNavigation

Wera 8790 HMB Zyklop 3/8" socket, 1/4" x 29 mm


Article number
Wrench width (mm) 6.35
Length (m) 29
Isolation protection 1000 V No
Double hex insert No
VDE tested No
Brand Wera
Weight per piece (g) 28
Packed per 1

Specifications

Wrench width (mm) 6.35
Length (m) 29
Isolation protection 1000 V No
Double hex insert No
VDE tested No
Brand Wera
Weight per piece (g) 28
Commodity code
Type Zyklop Socket

Article numbers

Article number 81034.063.029
EAN 4013288120496
UBB 500511982604
UNSPSC 27111704
Manufacturer article nr  05003569001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.