text.skipToContent text.skipToNavigation

Stahlwille 2309 17 Impact Socket 17mm Hex 1/2" Square Drive Chrome Alloy Steel Gun Metal 85mm


Article number
Wrench width (mm) 17
Length (m) 85
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Stahlwille
Packed per 1

Specifications

Wrench width (mm) 17
Length (m) 85
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Stahlwille
Weight per piece (g) 250
Commodity code
Model 2309 17
Type Impact Socket

Article numbers

Article number G0512.170.001
EAN 4018754015344
UBB 203122659014
UNSPSC 27111704
Manufacturer article nr  23090017

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.