text.skipToContent text.skipToNavigation

Stahlwille 2307TX Torx Bit Socket T55 1/2" Drive Chrome Alloy Steel Gunmetal Finish 40mm


Article number
Design For recessed Torx screws
Total length (mm) 40
Size (TX) 55
Brand Stahlwille
Weight per piece (g) 63
Commodity code
Type Torx Bit Socket
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 40
Size (TX) 55
Brand Stahlwille
Weight per piece (g) 63
Commodity code
Type Torx Bit Socket

Article numbers

Article number G0514.000.055
EAN 4018754015252
UBB 203122317969
UNSPSC 27111704
Manufacturer article nr  23070055

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.