text.skipToContent text.skipToNavigation

Stahlwille Socket Set in Carton Box E10-E24 1/2" Square Drive 7-Piece


Article number G0427.001.860
Number of socket spanners 0
Total number of tools 7
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 7
Number of hexagonal sockets 0
Brand Stahlwille
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 7
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 7
Number of hexagonal sockets 0
Brand Stahlwille
Weight per piece (g) 4310
Commodity code
Type Socket Set

Article numbers

Article number G0427.001.860
EAN 4018754079926
UBB 203122408214
UNSPSC 27111703
Manufacturer article nr  96032703
Do not close this page. This message will disappear, when the page is fully loaded.