text.skipToContent text.skipToNavigation

Stahlwille Socket Set in Plastic Box T20-T60 1/2" Drive 10-Piece


Article number 6T157544
Number of socket spanners 0
Total number of tools 10
Connection size (mm) 12.7
Number of sockets for screwdriver 10
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Stahlwille
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 10
Connection size (mm) 12.7
Number of sockets for screwdriver 10
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Stahlwille
Weight per piece (g) 1.2
Commodity code
Type Socket Set

Article numbers

Article number 6T157544
EAN 4018754261666
UBB 500636311671
UNSPSC 27111703
Manufacturer article nr  96032005
Do not close this page. This message will disappear, when the page is fully loaded.