text.skipToContent text.skipToNavigation

Westward Socket sets 33PC

Specifications

Brand Westward
Commodity code

Description

Socket Set, Mixed Length, Drive Size 1/4 In, Metric, 33 Pieces. Socket Type 6 Pt Std, 6 Pt Deep. Sizes: 6 Pt. Std. 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mm Sizes: 6 Pt. Deep 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mm, Accessories Quick-Release Ratchet, 75 and 150 mm Extensions, Spinner Handle, Universal Joint, Blow Molded Case

Article numbers

Article number W6065.000.012
EAN 8715494471633
UBB 500570628585
UNSPSC 27111703
Do not close this page. This message will disappear, when the page is fully loaded.