text.skipToContent text.skipToNavigation

Wera 8100 SA 11 Zyklop Metal Ratchet Set with switch lever, 1/4" drive, imperial, 28 pieces


Incredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. Take it easy Tool Finder with colour coding according to sizes.

Article number 5V930211
Number of socket spanners 9
Total number of tools 28
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Packed per 1

Specifications

Number of socket spanners 9
Total number of tools 28
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Weight per piece (g) 678
Commodity code
Type Tool Set

Description

Incredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. Take it easy Tool Finder with colour coding according to sizes.

Article numbers

Article number 5V930211
EAN 4013288173850
UBB 500643579039
UNSPSC 27111704
Manufacturer article nr  05004021001
Do not close this page. This message will disappear, when the page is fully loaded.