text.skipToContent text.skipToNavigation

Gedore D 30 HMU-10 Socket Set in Sheet Steel Case Bihex 6-22mm 3/8" Drive 22-Piece


Article number G2291.001.870
Number of socket spanners 17
Total number of tools 22
Connection size (mm) 10
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Gedore
Packed per 1

Specifications

Number of socket spanners 17
Total number of tools 22
Connection size (mm) 10
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Gedore
Weight per piece (g) 2500
Commodity code
Model D 30 HMU-10
Type Socket Set

Article numbers

Article number G2291.001.870
EAN 4010886623978
UBB 203122607047
UNSPSC 27111703
Manufacturer article nr  6239700
Do not close this page. This message will disappear, when the page is fully loaded.