text.skipToContent text.skipToNavigation

Wera 8000 A SB Zyklop Speed Ratchet with 1/4" drive, 1/4" x 152 mm


Zyklop ratchet with 1/4" drive. The fine toothing with 72 teeth allows for a low return angle of 5°. The ratchet head swivels freely and can be locked in any position using the slide switch on both sides. Unproblematic working with plenty of hand space even in very narrow or difficult-to-reach installation situations. The pre-defined positions at 0°, 15° and 90° to the left and right guarantee safe working without the ratchet head slipping. In the 0° position, the ratchet with adapter and bit can be used like a conventional screwdriver. The flywheel design helps accelerate the screwdriving process. The rotationally symmetrical design of the Kraftform handle and the fast-rotating sleeve support rapid turning. Thanks to the shape of the Kraftform handle being perfectly adapted to the hand, hand injuries such as blisters and calluses are avoided. The hard materials used for the handle guarantee quick hand switching without the risk of the skin "sticking" to the handle. The softer, "non-slip" zones offer transmission of high forces without loss. For 1/4" square head socket wrench inserts as well as 1/4" connectors with square head drive, with ball lock.

Article number 2I077761
Length (m) 152
Isolation protection 1000 V No
Material Other
Trough-feed model No
Universal joint Yes
Packed per 1

Specifications

Length (m) 152
Isolation protection 1000 V No
Material Other
Trough-feed model No
Universal joint Yes
Connection size (mm) 6.3
Swing back angle (°) 5
Reversible Yes
Construction ratchet No
Suitable for bits Yes
Extendable handle No
Suitable for sockets Yes
VDE tested No
Brand Wera
Weight per piece (g) 146.6
Commodity code
Type Ratchet

Description

Zyklop ratchet with 1/4" drive. The fine toothing with 72 teeth allows for a low return angle of 5°. The ratchet head swivels freely and can be locked in any position using the slide switch on both sides. Unproblematic working with plenty of hand space even in very narrow or difficult-to-reach installation situations. The pre-defined positions at 0°, 15° and 90° to the left and right guarantee safe working without the ratchet head slipping. In the 0° position, the ratchet with adapter and bit can be used like a conventional screwdriver. The flywheel design helps accelerate the screwdriving process. The rotationally symmetrical design of the Kraftform handle and the fast-rotating sleeve support rapid turning. Thanks to the shape of the Kraftform handle being perfectly adapted to the hand, hand injuries such as blisters and calluses are avoided. The hard materials used for the handle guarantee quick hand switching without the risk of the skin "sticking" to the handle. The softer, "non-slip" zones offer transmission of high forces without loss. For 1/4" square head socket wrench inserts as well as 1/4" connectors with square head drive, with ball lock.

Article numbers

Article number 2I077761
EAN 4013288128034
UBB 500643574659
UNSPSC 27111711
Manufacturer article nr  05073260001
Do not close this page. This message will disappear, when the page is fully loaded.