text.skipToContent text.skipToNavigation

Wera 8004 A Zyklop Metal Ratchet with switch lever and 1/4" drive, 1/4" x 141 mm


Article number 7S771661
Length (m) 141
Isolation protection 1000 V No
Material Other
Trough-feed model No
Universal joint No
Connection size (mm) 6.3
Swing back angle (°) 5
Packed per 1

Specifications

Length (m) 141
Isolation protection 1000 V No
Material Other
Trough-feed model No
Universal joint No
Connection size (mm) 6.3
Swing back angle (°) 5
Reversible Yes
Construction ratchet Yes
Suitable for bits No
Extendable handle No
Suitable for sockets Yes
VDE tested No
Brand Wera
Weight per piece (g) 122.1
Commodity code
Type Reversible Ratchet

Article numbers

Article number 7S771661
EAN 4013288174024
UBB 500643577058
UNSPSC 27111711
Manufacturer article nr  05004004001
Do not close this page. This message will disappear, when the page is fully loaded.