text.skipToContent text.skipToNavigation

Stahlwille 14 Combination Wrench 16mm Chrome Plated 230mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Low spark model No
Wrench width socket/ring/ratchet (mm) 16
Brand Stahlwille
Weight per piece (g) 114
Commodity code
Packed per 1

Specifications

Length (m) 230
Wrench width open end (mm) 16
Low spark model No
Wrench width socket/ring/ratchet (mm) 16
Brand Stahlwille
Weight per piece (g) 114
Commodity code
Type Combination Wrench

Article numbers

Article number G0240.160.001
EAN 4018754019243
UBB 203120195979
UNSPSC 27111726
Manufacturer article nr  40101616

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.