text.skipToContent text.skipToNavigation

Gedore 7 R-012 Combination Ratchet Spanner Set in Sheet Metal Case 8-19mm Chrome Plated 12-Piece


Article number
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 12
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 0
Number of ratchet combination wrenches 0
Packed per 1

Specifications

Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 12
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 0
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 12
Wrench width (mm) 8 - 19
Brand Gedore
Weight per piece (g) 2650
Commodity code
Model 7 R-012
Type Combination Ratchet Spanner Set

Article numbers

Article number G2111.001.770
EAN 4010886889329
UBB 500503853557
UNSPSC 27111743
Manufacturer article nr  2297442

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.