text.skipToContent text.skipToNavigation

Stahlwille Bar Handle 1" Drive Chrome Alloy Steel 700mm


Article number G0450.000.888
Design Straight
Length (m) 700
Isolation protection 1000 V No
Universal joint No
Connection size (mm) 25.4
Sliding handle No
Tested according to ISO 3315 No
Packed per 1

Specifications

Design Straight
Length (m) 700
Isolation protection 1000 V No
Universal joint No
Connection size (mm) 25.4
Sliding handle No
Tested according to ISO 3315 No
VDE tested No
Brand Stahlwille
Weight per piece (g) 3320
Commodity code
Type Bar Handle

Article numbers

Article number G0450.000.888
EAN 4018754013517
UBB 203122391618
UNSPSC 27110000
Manufacturer article nr  16170000
Do not close this page. This message will disappear, when the page is fully loaded.