text.skipToContent text.skipToNavigation

Stahlwille 407 Universal Joint 6.35mm 1/4" Drive Chrome Alloy Steel Chrome Plated 37mm


Article number
Wrench width (mm) 6.35
Length (m) 37
Connection size (mm) 6.35
Tested according to ISO 3316 Yes
Brand Stahlwille
Weight per piece (g) 22
Commodity code
Packed per 1

Specifications

Wrench width (mm) 6.35
Length (m) 37
Connection size (mm) 6.35
Tested according to ISO 3316 Yes
Brand Stahlwille
Weight per piece (g) 22
Commodity code
Type Universal Joint

Article numbers

Article number G0470.000.407
EAN 4018754012237
UBB 203122101702
UNSPSC 27110000
Manufacturer article nr  11020000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.