text.skipToContent text.skipToNavigation

Gedore 1930 Reducer for Socket Wrench Tool 1/2 to 3/8" Square Drive CrV Steel 39mm


Article number
Total length (mm) 39
Length (m) 38.5
Connection size socket side (mm) 12.5
Type at tool side Square (male)
Connection size at tool side (mm) 12.5
Accessories Yes
Tested according to ISO 3316 Yes
Packed per 1

Specifications

Total length (mm) 39
Length (m) 38.5
Connection size socket side (mm) 12.5
Type at tool side Square (male)
Connection size at tool side (mm) 12.5
Accessories Yes
Tested according to ISO 3316 Yes
Brand Gedore
Weight per piece (g) 60
Commodity code
Model 1930
Type Reducer

Article numbers

Article number G2276.001.930
EAN 4010886614303
UBB 240122042445
UNSPSC 27110000
Manufacturer article nr  6143000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.