text.skipToContent text.skipToNavigation

Facom Roller Cabinet 7-Drawer 1.1T Sheet Steel Black 119.4 x 103.5 x 57.5cm


Article number 5A053747
Width 1194
Height 1035
Depth 575
Material Other
Material worktop Other
Number of drawers 7
With brake Yes
Packed per 1

Specifications

Width 1194
Height 1035
Depth 575
Material Other
Material worktop Other
Number of drawers 7
With brake Yes
Brand Facom
Weight per piece (g) 138000
Commodity code
Type Roller Cabinet

Article numbers

Article number 5A053747
EAN 3662424106811
UBB 500582322789
UNSPSC 27110000
Manufacturer article nr  JET.7NM5A
Do not close this page. This message will disappear, when the page is fully loaded.