text.skipToContent text.skipToNavigation

Bessey Single-handed clamp EZ clamping width 300 mm radius 90 mm spreading width 195-49


Article number 2J110809
Chucking range (mm) 300 - 300
Jaw length (mm) 90
One hand control Yes
Brand Bessey
Weight per piece (g) 1240
Commodity code
Packed per 1

Specifications

Chucking range (mm) 300 - 300
Jaw length (mm) 90
One hand control Yes
Brand Bessey
Weight per piece (g) 1240
Commodity code

Article numbers

Article number 2J110809
EAN 4008158041209
UBB 500713552544
UNSPSC 27110000
Manufacturer article nr  EZXL30-9
Do not close this page. This message will disappear, when the page is fully loaded.