text.skipToContent text.skipToNavigation

AMF 907S Torx L-Key T9 40mm Blade Small Grip 75mm


Article number 46763AMF
Weight 15
Total length (mm) 75
Size (TX) 9
Isolation protection 1000 V No
Blade length (mm) 40
Type of shaft Round
Grip design Other
Packed per 1

Specifications

Weight 15
Total length (mm) 75
Size (TX) 9
Isolation protection 1000 V No
Blade length (mm) 40
Type of shaft Round
Grip design Other
Blade diameter (mm) 2.5
Cap rotatable No
Continuous blade No
With anti-roll protection No
VDE tested No
Brand Amf
Weight per piece (g) 9
Commodity code
Model 907S

Article numbers

Article number 46763AMF
EAN 4020772046767
UBB 500617746622
UNSPSC 27111701
Manufacturer article nr  46763
Do not close this page. This message will disappear, when the page is fully loaded.