text.skipToContent text.skipToNavigation

PB Swiss Tools Slotted/Phillips Screwdriver Set in Petrol Pouch 10-Piece


Article number P0585.508.218
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 6
Total number of tools 9
Number of bits PH (crosshead) 2
Number of bits groove 6
Number of bits total 8
Grip design Other
Packed per 1

Specifications

Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 6
Total number of tools 9
Number of bits PH (crosshead) 2
Number of bits groove 6
Number of bits total 8
Grip design Other
Brand Pb swiss tools
Weight per piece (g) 383
Commodity code
Type Slotted/Phillips Screwdriver Set

Article numbers

Article number P0585.508.218
EAN 7610733255153
UBB 500627759573
UNSPSC 27111728
Manufacturer article nr  PB 8218.PE
Do not close this page. This message will disappear, when the page is fully loaded.