text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt VDE 7 Universal 2, 7 pieces


6 VDE interchangeable blades with 817 VDE Kraftform handle in a robust belt pouch. Individually tested tools as per IEC 60900. Individual test in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts.

Article number 81618.003.472
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Bag
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 2
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 5
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 7
Number of bits PZ (crosshead) 2
Number of bits groove 4
Number of bits total 6
With magnetic holder No
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With bit ratchet No
With handgrip Yes
Brand Wera
Weight per piece (g) 253
Commodity code
Model Kraftform Kompakt VDE
Type Bit Set

Description

6 VDE interchangeable blades with 817 VDE Kraftform handle in a robust belt pouch. Individually tested tools as per IEC 60900. Individual test in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts.

Article numbers

Article number 81618.003.472
EAN 4013288106605
UBB 500505791714
UNSPSC 27112836
Manufacturer article nr  05003472001
Do not close this page. This message will disappear, when the page is fully loaded.