text.skipToContent text.skipToNavigation

Stanley Locksmith Hammer Steel Head Wooden Handle 18 x 282mm 200g


Article number S4283.172.200
Design Wooden hammer
Length (m) 282
Tip diameter/tip width (mm) 18
Non-rebound No
Low spark model No
Weight head (g) 200
Weight total (g) 278
Packed per 2
Full Box only

Specifications

Design Wooden hammer
Length (m) 282
Tip diameter/tip width (mm) 18
Non-rebound No
Low spark model No
Weight head (g) 200
Weight total (g) 278
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Stanley
Weight per piece (g) 240
Commodity code
Type Locksmith Hammer

Article numbers

Article number S4283.172.200
EAN 3253561511721
UBB 420110515319
UNSPSC 27111602
Manufacturer article nr  1-51-172
Do not close this page. This message will disappear, when the page is fully loaded.