text.skipToContent text.skipToNavigation

Bahco ERGO™ Engineering Tapered Edge Flat File Bastard/Second/Smooth Cut


Article number S5309.001.150
Total length (mm) 150
Blade width (mm) 16
Blade height (mm) 4
Cut number 1
Brand Bahco
Weight per piece (g) 110
Commodity code
Packed per 1

Specifications

Total length (mm) 150
Blade width (mm) 16
Blade height (mm) 4
Cut number 1
Brand Bahco
Weight per piece (g) 110
Commodity code

Article numbers

Article number S5309.001.150
EAN 7311518295622
UBB 500504444265
UNSPSC 27111900
Manufacturer article nr  1-110-06-1-2
Do not close this page. This message will disappear, when the page is fully loaded.