text.skipToContent text.skipToNavigation

Bahco ERGO™ Engineering Tapered Edge Flat File Bastard/Second/Smooth Cut


File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort.Comfortable two-component handle provides excellent grip.Shape: Edges tapered towards tip, surfaces parallel.Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth.Surfaces double cut, edge single cut.Tapered shape for easier access into angles and corners.Single pack carded

Article number S5309.001.200
Shape Hand file
Blade length (mm) 200
Blade width (mm) 20
Blade height (mm) 5
Cut shape Double-Cut
Packed per 1

Specifications

Shape Hand file
Blade length (mm) 200
Blade width (mm) 20
Blade height (mm) 5
Cut shape Double-Cut
Cut number 1
Brand Bahco
Weight per piece (g) 186
Commodity code
Type ERGO Flat File

Description

File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort.Comfortable two-component handle provides excellent grip.Shape: Edges tapered towards tip, surfaces parallel.Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth.Surfaces double cut, edge single cut.Tapered shape for easier access into angles and corners.Single pack carded

Article numbers

Article number S5309.001.200
EAN 7311518000332
UBB 500504444349
UNSPSC 27111900
Manufacturer article nr  1-110-08-1-2
Do not close this page. This message will disappear, when the page is fully loaded.