text.skipToContent text.skipToNavigation

Bahco Round Chainsaw Files - 12 x 1 Pck


Article number S5326.048.200
Total length (mm) 200
Blade length (mm) 200
Blade diameter (mm) 4.8
Brand Bahco
Weight per piece (g) 28
Commodity code
Type Round Chainsaw File
Packed per 12
Full Box only

Specifications

Total length (mm) 200
Blade length (mm) 200
Blade diameter (mm) 4.8
Brand Bahco
Weight per piece (g) 28
Commodity code
Type Round Chainsaw File

Article numbers

Article number S5326.048.200
EAN 7311518152376
UBB 400135555177
UNSPSC 27111900
Manufacturer article nr  168-8-4.8-1P
Do not close this page. This message will disappear, when the page is fully loaded.