text.skipToContent text.skipToNavigation

Bahco Engineering Three Square Files Bastard/Second/Smooth Cut Unhandled


Article number S5312.001.250
Total length (mm) 250
Blade width (mm) 17.5
Blade height (mm) 17.5
Cut number 1
Brand Bahco
Weight per piece (g) 250
Commodity code
Packed per 10
Full Box only

Specifications

Total length (mm) 250
Blade width (mm) 17.5
Blade height (mm) 17.5
Cut number 1
Brand Bahco
Weight per piece (g) 250
Commodity code

Article numbers

Article number S5312.001.250
EAN 7311518020026
UBB 400135230441
UNSPSC 27111900
Manufacturer article nr  1-170-10-1-0
Do not close this page. This message will disappear, when the page is fully loaded.