text.skipToContent text.skipToNavigation

WEST DIGI MICRMTR MECH COUNT1-2 IN-2YMZ6

Specifications

Brand Westward
Commodity code

Description

Micrometer Outside, Electronic Digital, Ratchet Thimble, Flat Anvil, Flat Spindle, SPC Output, LCD Display, Lock Nut Type Lever, IP54 Water Resistant, Push Button Controls, Preset Capability, Inch/Metric Conversion, Vernier Scale On Thimble., Includes Battery, Key Spanner, Fitted Carrying Case. Resolution 0,0005In/0,01mm.

Article numbers

Article number W8504.001.002
EAN 8715494444668
UBB 500613909984
UNSPSC 41111601
Do not close this page. This message will disappear, when the page is fully loaded.