text.skipToContent text.skipToNavigation

WEST CABLE CUTTER 225MM

Specifications

Brand Westward
Commodity code

Description

Cable Cutter, Overall Length 225mm, Cutting Capacity Material 12,5mm, Copper And Aluminum Cable, PVC Grip Handle

Article numbers

Article number W8025.000.225
EAN 8715494123525
UBB 500619668394
UNSPSC 44121618
Do not close this page. This message will disappear, when the page is fully loaded.