text.skipToContent text.skipToNavigation

Wera 800/1 TZ bits, 1.6 x 8 x 25 mm


Bits for slotted screws with torsion zone against premature wear. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81245.116.008
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 4
Commodity code
Model 800/1 TZ
Type Slotted Screwdriver Bit

Description

Bits for slotted screws with torsion zone against premature wear. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81245.116.008
EAN 4013288011190
UBB 425232023415
UNSPSC 31161507
Manufacturer article nr  05056240001
Do not close this page. This message will disappear, when the page is fully loaded.