text.skipToContent text.skipToNavigation

Stahlwille Phillips Screwdriver Bit PH4 5/16" Hex 32mm Length


Article number G0556.001.234
Screwing system Cross (X)
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.313
Brand Stahlwille
Weight per piece (g) 11
Packed per 1

Specifications

Screwing system Cross (X)
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.313
Brand Stahlwille
Weight per piece (g) 11
Commodity code
Type Phillips Screwdriver Bit

Article numbers

Article number G0556.001.234
EAN 4018754010660
UBB 203122423304
UNSPSC 31161507
Manufacturer article nr  08030004
Do not close this page. This message will disappear, when the page is fully loaded.