text.skipToContent text.skipToNavigation

Wera Scredwriver bit Torx® TX15x89 mm


Article number 3G040035
Screwing system Torx
Total length (mm) 89
Size (TX) 15
Brand Wera
Weight per piece (g) 24.5
Commodity code
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 89
Size (TX) 15
Brand Wera
Weight per piece (g) 24.5
Commodity code

Article numbers

Article number 3G040035
EAN 4013288155580
UNSPSC 31161507
Manufacturer article nr  05060361001
Do not close this page. This message will disappear, when the page is fully loaded.