text.skipToContent text.skipToNavigation

Wera 869/9 Nutsetters, 3 x 44 mm


Metric nutsetter for hexagon head screws. Non-magnetic design.

Article number 8J592888
Wrench width (mm) 3
Length (m) 44
Isolation protection 1000 V No
Dimension (mm) 3
Double hex insert No
Packed per 1

Specifications

Wrench width (mm) 3
Length (m) 44
Isolation protection 1000 V No
Dimension (mm) 3
Double hex insert No
Connection size (mm) 4
VDE tested No
Brand Wera
Commodity code
Type Nut Setter

Description

Metric nutsetter for hexagon head screws. Non-magnetic design.

Article numbers

Article number 8J592888
EAN 4013288190499
UBB 500686608075
UNSPSC 27110000
Manufacturer article nr  05135225001
Do not close this page. This message will disappear, when the page is fully loaded.