text.skipToContent text.skipToNavigation

Wera Kraftform XXL, 12 pieces


12-piece all-round screwdriver set. Kraftform Plus handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially with Lasertip: The tips of the Wera Lasertip screwdrivers are microscopically roughened by laser beams. This rough surface literally bites into the head of the screw. Any unintentional slipping out is therefore a thing of the past. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Article number 3Y674040
Insulated Yes
Packaging Box
Isolation protection 1000 V Yes
Heating- + sanitary mechanic set No
Electrician set No
Packed per 1

Specifications

Insulated Yes
Packaging Box
Isolation protection 1000 V Yes
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 8
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 12
Number of files 0
Number of measuring tools 0
Grip design Other
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Blade material Chrome-vanadium molybdenum (CVM)
Brand Wera
Weight per piece (g) 1223
Commodity code
Type Phillips/Pozidriv/Slotted Screwdriver Set

Description

12-piece all-round screwdriver set. Kraftform Plus handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially with Lasertip: The tips of the Wera Lasertip screwdrivers are microscopically roughened by laser beams. This rough surface literally bites into the head of the screw. Any unintentional slipping out is therefore a thing of the past. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Article numbers

Article number 3Y674040
EAN 4013288139092
UBB 500643557415
UNSPSC 27112836
Manufacturer article nr  05051010001
Do not close this page. This message will disappear, when the page is fully loaded.