text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt VDE 7 extra slim 1 Tool finder, 7 pieces


One 817 VDE Kraftform bitholding screwdriver and 6 VDE blades with Take it easy Tool finder: Colour coding and laser-engraved size indication. With reduced blade diameter and integrated protective insulation - low-lying screw and spring elements can be easily reached and operated. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. In a robust belt pouch. The textile box features a fleece zone at the back. Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components. Or to the wall, shelf or workshop trolley.

Article number 3E656384
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 1
Number of slotted screwdrivers 1
Number of Torx screwdrivers 2
Packed per 1

Specifications

Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 1
Number of slotted screwdrivers 1
Number of Torx screwdrivers 2
Total number of tools 7
Grip design 2-components
Cap rotatable No
Brand Wera
Weight per piece (g) 334
Commodity code
Type Phillips/Pozidriv/Torx/Slotted Screwdriver Set

Description

One 817 VDE Kraftform bitholding screwdriver and 6 VDE blades with Take it easy Tool finder: Colour coding and laser-engraved size indication. With reduced blade diameter and integrated protective insulation - low-lying screw and spring elements can be easily reached and operated. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. In a robust belt pouch. The textile box features a fleece zone at the back. Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components. Or to the wall, shelf or workshop trolley.

Article numbers

Article number 3E656384
EAN 4013288229687
UBB 500731706288
UNSPSC 27110000
Manufacturer article nr  05006603001
Do not close this page. This message will disappear, when the page is fully loaded.