text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt Micro 11 Universal 1, 11 pieces


Article number 7A123581
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Packed per 1

Specifications

Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 11
Number of bits PH (crosshead) 3
Number of bits Torx 2
Number of bits groove 3
Number of bits total 10
With magnetic holder No
Number of files 0
Number of bits hexagon socket 2
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 10
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With bit ratchet No
With handgrip Yes
Brand Wera
Weight per piece (g) 153
Commodity code
Model Kraftform Kompakt MICRO-SET

Article numbers

Article number 7A123581
EAN 4013288178343
UBB 500643549420
UNSPSC 27112836
Manufacturer article nr  05135938001
Do not close this page. This message will disappear, when the page is fully loaded.