text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt 60 Imperial, 17 pieces


Kraftform Kompakt 60 Imperial, 17 pieces 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4", x 119 mm 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm 1x 800/4 Z bits: 1 x 5.5 x 89 mm 4x 840/4 Z bits: 3/32",x89 mm, 1/8",x89 mm, 5/32",x89 mm, 3/16",x89 mm 3x 868/4 Square-Plus bits: # 1x89 mm, # 2x89 mm, # 3x89 mm 1x Hook and Loop Fastener Strip 70: 50 x 70 mmPouch with bits in a length of 89 mm. Comes with a Kraftform holder (816 R) with Rapidaptor quick-release chuck and multi-component Kraftform handle for low-fatigue working. Kraftform Plus: Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Suitable for both manual and power tool operations, 17-piece.

Article number 1P346617
Packaging Bag
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 1
Packed per 1

Specifications

Packaging Bag
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 1
Number of bits total 16
With magnetic holder No
Number of bits hexagon socket 4
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
Brand Wera
Weight per piece (g) 520
Commodity code
Model Kraftform Kompakt 60

Description

Kraftform Kompakt 60 Imperial, 17 pieces 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4", x 119 mm 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm 1x 800/4 Z bits: 1 x 5.5 x 89 mm 4x 840/4 Z bits: 3/32",x89 mm, 1/8",x89 mm, 5/32",x89 mm, 3/16",x89 mm 3x 868/4 Square-Plus bits: # 1x89 mm, # 2x89 mm, # 3x89 mm 1x Hook and Loop Fastener Strip 70: 50 x 70 mmPouch with bits in a length of 89 mm. Comes with a Kraftform holder (816 R) with Rapidaptor quick-release chuck and multi-component Kraftform handle for low-fatigue working. Kraftform Plus: Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Suitable for both manual and power tool operations, 17-piece.

Article numbers

Article number 1P346617
EAN 4013288156037
UBB 500643547283
UNSPSC 27112836
Manufacturer article nr  05051042001
Do not close this page. This message will disappear, when the page is fully loaded.