text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt 40, 7 pieces


Pouch with 89-mm long bits. Includes 816 R Kraftform holder with Rapidaptor quick-release chuck and multi-component Kraftform handle for low-fatigue working.

Article number 1E889956
Packaging Bag
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 2
Number of bits Torx 0
Number of bits groove 2
Packed per 1

Specifications

Packaging Bag
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 2
Number of bits Torx 0
Number of bits groove 2
Number of bits total 6
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
Commodity code
Model Kraftform Kompakt 40

Description

Pouch with 89-mm long bits. Includes 816 R Kraftform holder with Rapidaptor quick-release chuck and multi-component Kraftform handle for low-fatigue working.

Article numbers

Article number 1E889956
EAN 4013288096319
UBB 500643546293
UNSPSC 27112836
Manufacturer article nr  05059298001
Do not close this page. This message will disappear, when the page is fully loaded.