text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt 28 SB, 6 pieces


Wera compact tools with multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Bit magazine integrated in the handle, for storage of 6 bits. The bayonet blade can be retracted for tight screwdriving situations. It can also be removed for machine operation.The strong permanent magnet guarantees a tight fit of the bits.

Article number 0G785562
Packaging Box
Length (m) 25
Magnetic Yes
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 0
Packed per 1

Specifications

Packaging Box
Length (m) 25
Magnetic Yes
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 2
Number of bits total 6
With magnetic holder Yes
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
Brand Wera
Weight per piece (g) 168
Commodity code
Model Kraftform Kompakt 28
Type Bit Set

Description

Wera compact tools with multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Bit magazine integrated in the handle, for storage of 6 bits. The bayonet blade can be retracted for tight screwdriving situations. It can also be removed for machine operation.The strong permanent magnet guarantees a tight fit of the bits.

Article numbers

Article number 0G785562
EAN 4013288138927
UBB 500643545873
UNSPSC 27112836
Manufacturer article nr  05073240001
Do not close this page. This message will disappear, when the page is fully loaded.