text.skipToContent text.skipToNavigation

WERA KK ZYKLOP MINI 1 9PC

/ Price per 
-

1/4" Mini ratchet and tough viscous bits Ideal for working in confined spaces Tough viscous bits for universal use Use of 1/4" sockets also possible with the Wera adaptor 870/1 In handy and robust Bit-Check

Article number 3B639302
Length (L) (mm) 125
Content (pcs) 10
Height (mm) 25
Size 1 x 1/4"x87.0; 1 x PH 1x25; 1 x PH 2x25; 1 x PZ 1x25; 1 x PZ 2x25; 1 x TX 15x25; 1 x TX 20x25; 1 x TX 25x25; 1 x 4.0x25; 1 x 5.0x25
Type nr. Bit-Check 10 Zyklop Mini 1
Packed per 1

Specifications

Length (L) (mm) 125
Content (pcs) 10
Height (mm) 25
Size 1 x 1/4"x87.0; 1 x PH 1x25; 1 x PH 2x25; 1 x PZ 1x25; 1 x PZ 2x25; 1 x TX 15x25; 1 x TX 20x25; 1 x TX 25x25; 1 x 4.0x25; 1 x 5.0x25
Type nr. Bit-Check 10 Zyklop Mini 1
Weight (g) 164
Width (mm) 80
Content of set 1x Bit-Check 10 Zyklop Mini 1, 10 pieces; 1x 8001 A Bit Ratchet ¼", 1/4" x 87 mm; 2x 851/1 Z bits: PH 1x25, PH 2x25; 2x 855/1 Z bits: PZ 1x25, PZ 2x25; 3x 867/1 TORX® bits: TX 15x25, TX 20x25, TX 25x25; 2x 840/1 Z bits: 4.0x25, 5.0x25

Description

Many tools in a minimum of space. The sorting according to drive and size allows rapid accessing of the bits. The Wera Mini ratchet: drop-forged, full-steel design. Fine-pitched mechanism with 60 teeth that allows a small return angle of only 6° for precise work. Simple left/right switchover. Ergonomically-designed ratchet head and lever.

Article numbers

Article number 3B639302
EAN 4013288168115
UBB 500643556425
UNSPSC 27112836
Manufacturer article nr  05073645001