text.skipToContent text.skipToNavigation

Wera Bits 867/9 IPR TORX® PLUS 3X44

Article number 6B263843
Size bit (mm)
Screwing system Other
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 6B263843
EAN 4013288200983
UBB 500686607085
UNSPSC 27110000
Manufacturer article nr  05135228001
Do not close this page. This message will disappear, when the page is fully loaded.