text.skipToContent text.skipToNavigation

Wera Bits 867/4 H TORX® TX 8X70

Article number 4B709159
Size bit (mm)
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 4B709159
EAN 4013288093820
UBB 500686604686
UNSPSC 27110000
Manufacturer article nr  05135182001
Do not close this page. This message will disappear, when the page is fully loaded.