text.skipToContent text.skipToNavigation

Wera Bits 867/4 H TORX® TX 8X50

Article number 8P228264
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 8P228264
EAN 4013288093790
UBB 500686604439
UNSPSC 27110000
Manufacturer article nr  05135174001
Do not close this page. This message will disappear, when the page is fully loaded.