text.skipToContent text.skipToNavigation

Wera Bits 867/4 H TORX® TX 5X70

Article number 5C730355
Size bit (mm)
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 5
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 5C730355
EAN 4013288096654
UBB 500686603852
UNSPSC 27110000
Manufacturer article nr  05135171001
Do not close this page. This message will disappear, when the page is fully loaded.