text.skipToContent text.skipToNavigation

Wera Bits 867/4 H TORX® TX 10X70

Article number 2Z603488
Size bit (mm)
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 2Z603488
EAN 4013288093837
UBB 500686605006
UNSPSC 27110000
Manufacturer article nr  05135184001
Do not close this page. This message will disappear, when the page is fully loaded.