text.skipToContent text.skipToNavigation

Wera Bits 867/4 H TORX® TX 10X50

Article number 1F024029
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 1F024029
EAN 4013288093806
UBB 500686604843
UNSPSC 27110000
Manufacturer article nr  05135176001
Do not close this page. This message will disappear, when the page is fully loaded.